SGS 18 LTX Q Shrub & Grass Shear 18V Bare Unit

Order Code: ZT4269467S

£99.99 Inc VAT (20%)


Description

The Metabo SGS 18 LTX Q Shrub Grass Shear built for precise form cuts on shrubs and clean lawn edges. The Metabo quick system allows for quick, tool-free change of the two blade attachments for fast working. Laser-cut, diamond-ground blades provide the best cutting results. Lightweight design with slim, rubberised grip areas make for comfortable and safe guiding. It also ensures low-fatigue working whilst protecting the user's health. A safety switch and blade quick stop increase user safety. Supplied as a Bare Unit, NO battery or charger supplied. Part of the CAS system. This product can be combined with all 18V battery packs and chargers of the CAS brands. Many brands, one battery pack system. Specifications: Strokes at No Load: 2, 300/min.Shrub Blade Cutting: Length 20cm, Thickness 8mm.Grass BladeCutting Width: 11.5cm.Weight: 0.8kg without battery pack.

See full description
Specifications for SGS 18 LTX Q Shrub & Grass Shear 18V Bare Unit
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome