The Fiskars 135714 Solid™ Cultivator has hardened carbon steel prongs for loosening and tilling the soil before planting. The rounded aluminium shaft makes it extremely durable, and lightweight. Easy to store thanks to integrated hanging holes. The Fiskars Solid™ Range are all-purpose tools constructed for durability, that won’t let you down. Specification Overall Length: 1670mm Head Width: 117mm Weight: 0.59kg