Stainless Steel Garden Life Hand 3-Prong Cultivator, FSC

Order Code: ZT1285900P

£10.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.490%
5 - 9£10.074%
10 - 19£9.658%
20 +£9.2312%


Description

The Kent amp; Stowe Garden Life Hand 3-Prong Cultivator is suitable for cultivating surface soil to a depth of 3in. Ideal for use in heavy soil and imperfect ground. The head is made from stainless steel and is 40% lighter than the Kamp;S original stainless steel 3-prong cultivator. Making it ideal for gardeners who may struggle with heavier tools. It offers excellent rust resistance, long-lasting performance and efficient cultivation with minimal soil adhesion. The handle is made from FSCreg; approved ash wood, contoured for the perfect comfortable grip. Handcrafted for traditional quality. Specification Length: 21.4cmWeight: 0.125kg

See full description
Specifications for Stainless Steel Garden Life Hand 3-Prong Cultivator, FSC
  • Type
    Cultivator
  • Product Type
    Cultivator

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome