Stainless Steel Garden Life Hand Cultivator, FSC K/S70100771

Order Code: ZT2593619S

£10.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.490%
5 - 9£10.074%
10 - 19£9.658%
20 +£9.2312%


Description

The Kent & Stowe Garden Life Hand 3-Prong Cultivator is suitable for cultivating surface soil to a depth of 3in. Ideal for use in heavy soil and imperfect ground. The head is made from stainless steel and is 40% lighter than the K& S original stainless steel 3-prong cultivator. Making it ideal for gardeners who may struggle with heavier tools. It offers excellent rust resistance, long-lasting performance and efficient cultivation with minimal soil adhesion. The handle is made from FSC approved ash wood, contoured for the perfect comfortable grip. Handcrafted for traditional quality. Specification Length 21.4cm Weight 0.125kg

See full description
Specifications for Stainless Steel Garden Life Hand Cultivator, FSC K/S70100771
  • Type
    Cultivator
  • Product Type
    Cultivator

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome