Stainless Steel Hand 3-Prong Cultivator, FSC K/S70100087

Order Code: ZT1285815P

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 +£10.227%


Description

The Kent & Stowe Hand 3-Prong Cultivator is ideal for use in heavy soil and imperfect ground. Suitable for cultivating surface soil to a depth of 3in. The handle is made from beautiful FSC approved ash wood, tapered for comfort. Handcrafted for traditional quality. Length 28cm This Kent & Stowe Hand 3-Prong Cultivator has a head made from stainless steel that offers excellent rust resistance and long-lasting performance. Comes with a 15-Year Guarantee.

See full description
Specifications for Stainless Steel Hand 3-Prong Cultivator, FSC K/S70100087
  • Type
    Cultivator
  • Product Type
    Cultivator

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome