Stainless Steel Long Handled 3-Prong Cultivator, FSC K/S70100042

Order Code: ZT2598959S

£34.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

This Kent & Stowe Long Handled 3-Prong Cultivator is ideal for use in heavy soil and imperfect ground and is suitable for cultivating, soil aeration and turning. Handcrafted for traditional quality. Its handle is made from beautiful FSC approved ash wood, tapered for comfort. The length of the cultivator is perfect for easy working and eliminates the need for bending. Length 160cm Handle Diameter 29mm, tapered This Kent & Stowe Long Handled 3-Prong Cultivator is made from stainless steel which offers excellent rust resistance and long-lasting performance. Comes with a 15-Year Guarantee.

See full description
Specifications for Stainless Steel Long Handled 3-Prong Cultivator, FSC K/S70100042
  • Type
    Cultivator
  • Product Type
    Cultivator
  • Length
    1.6m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome