0
1
2
3
4
5

T-Mech Petrol Garden Tiller

Order Code: ZT3960405S

£179.99 Inc VAT (20%)


Description

Make lightwork of preparing your garden for planting with this powerful petrol garden tiller from T-Mech.

Designed for efficiency and durability, the garden tiller boasts four sturdy steel blades that effortlessly cut through the toughest ground, breaking it up and preparing it for planting or landscaping projects. With a generous working width of 30cm and a deep working depth of 20cm, this garden tiller allows you to efficiently cover expansive areas of land in a remarkably short period. Whether you're cultivating a new garden bed, turning over soil, or preparing the ground for seeding, this rotavator delivers exceptional performance, saving you time and effort.

Powered by a reliable 52cc petrol engine and operating at an impressive speed of 9000RPM, this tiller provides sufficient force to drive the blades smoothly through the soil, ensuring efficient operation. The robust powder coated steel construction and powerful engine ensures long-lasting performance and consistent power delivery, even when facing challenging terrain.

With a generous 1.2L fuel tank capacity, this tiller allows for prolonged operation without the need for frequent refuelling, ensuring uninterrupted work and reducing downtime. Supplied with a mixing bottle and funnel, you'll be able to accurately measure the 25:1 fuel to oil ratio, creating the perfect 2-stroke oil mixture to enable professional quality work.

The cultivators user-friendly design features two ergonomic handles, enabling a comfortable grip and precise control over the machine's movements. Its compact build allows for easy navigation through tight spaces, making it suitable for gardens of all sizes. Benefitting from two large wheels and a cordless design, you also have greater flexibility to easily manoeuvre your tiller for use in a wide range of locations.

Whether you're a gardening enthusiast or a professional landscaper, safety is a top priority. To ensure optimum safety when in use we've provided an extensive selection of protective equipment composed of gloves, ear defenders, goggles and leg covers. For a speedy set up, we've also included a handy tool kit so you can begin work on your garden in no time. 

With its impressive performance and user-friendly design, this high-powered petrol tiller is the ultimate tool for achieving exceptional results in all your gardening endeavours.



Product Features:


* 4 x Strong Steel Blades
* Powerful 52cc Petrol Engine
* Generous 1.2L Fuel Tank
* Lightweight & Cordless Design
* Free Safety Accessories

Specifications:


* Colour: Black and Orange
* Material: Powder Coated Steel
* Weight: 13.7kg
* Height: 950mm/95cm/37.4"
* Width: 460mm/46cm/18.1"
* Depth: 848mm/84.8cm/33.4"
* Working Width: 30cm
* Working Depth: 20cm
* Power: 3HP/1.65kW
* Max Speed: 9000 RPM
* Displacement: 52cc
* Capacity: 1.2L
* Mixed Fuel/Oil Ratio: 25:1
* Form of Carburettor: Diaphragm
* Number of Tines: 4
* CE Certificate: Yes

Box Contents:


* 1 x High Performance Tiller
* 1 x Practical Tool Kit
* 1 x Protective Gloves
* 1 x Secure Googles
* 2 x Durable Leg Guards
* 1 x Noise Cancelling Ear Defenders
* 1 x Fuel Mixing Container & Funnel

See full description
Specifications for T-Mech Petrol Garden Tiller
  • Colour
    Black and Orange
  • Working Width
    30cm
  • Product Type
    Petrol Garden Tiller
  • Weight
    13.7kg
  • Working Depth
    20cm
  • Number of Blades
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome