0
1
2
3

Push Button Digital Lock Hold Open SNIB Chrome

Order Code: ZT1059020X

£51.99 Inc VAT (20%)
£56.998.5% off


Description

Control access to your premises. Digital push button lock that requires no wiring. Ideal for preventing access to high security areas.

Specifications for Push Button Digital Lock Hold Open SNIB Chrome
  • Features
    Push Button
  • MFR Part No.
    S2235
  • Material
    Chrome
  • Finish
    Satin Chrome
  • Key Lock Override
    Without Key Lock Override
  • Width
    46mm
  • Handle Type
    Knob
  • Length
    142mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome