Smart Adjustable Cylinder Bluetooth Doorlock with Fingerprint & Digital Keypad Unlocking

Order Code: ZT4069220S

£89.99 Inc VAT (20%)


Description

Smart Adjustable Cylinder Lock, Multiple ways to Unlock- Digital Keypad, Unlock via Bluetooth through ENERJSMART APP, Fingerprints, Generate Codes remotely & Give it to your visitors (Colour Silver)

Adjustable Lock Cylinder: Will fit on any door with a thickness of 35-70mm with an industry-standard deadbolt borehole that is 2-1/8" in diameter. Each lock comes with rubber spacers to help create the most secure fit.
4 Ways to use: Fingerprint, Keypad, App via Bluetooth or mechanical keys.
Remote Monitoring: Can monitor on the app remotely, which user used the door and when. Also generate codes remotely and give them to your visitors.
Sleek Design and Easy Installation: Nice Silver colour body with 304 Stainless Steel + Aluminum + Plastic material. IP55 rated so dont need to worry about weather.
Ideal for AirBnB hosts, HMO's, block of flats, offices, shops and for every home
Battery Type: AAA Battery (Not included)
Waterproof Grade: IP55 rated

See full description
Specifications for Smart Adjustable Cylinder Bluetooth Doorlock with Fingerprint & Digital Keypad Unlocking
  • Product Type
    Adjustable Cylinder Lock
  • Colour
    Silver
  • Material
    Aluminum
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome