Smart Fingerprint Padlock with Bluetooth (App)

Order Code: ZT4069219S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 +£31.956%


Description

Fingerprint and Bluetooth Padlock, Touch Sensor Accurate Identification IP65 Waterproof Smart Key less Lock for House Door Suitcases Cabinets Bicycle Backpack

With ENER-J's fingerprint unlock design you dont have to worry about losing your keys or forgetting password. Through Capacities Touch Sensor, our smart padlock can identify your fingerprint accurately. Supports up to 16 groups of fingerprints.
We select ADC12 Aluminum Alloy and Type 303 Stainless Steel as material, which has excellent strength and will never rust. Great security performance will protect your cabinet and home against thieves
Using QR Code provided in package to download free APP (for Android and iOS) , one can then enjoy convenient key less design and share access with friends, family.
Battery display of APP can remind you to charge it on time. Can be easily charged by USB cable (micro USB port on bottom) By one full charge, the built-in battery can keep standby for one month or 1000 times unlock.
IP65 waterproof function can withstand ordinary wet environments and rainy weather. Perfect for outdoor and indoor use, such as suitcases, cabinets, bicycle, backpacks, school lockers, etc.

See full description
Specifications for Smart Fingerprint Padlock with Bluetooth (App)
  • Product Type
    Smart Fingerprint Padlock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome