Adjustable Door Closer Size 2-4 Silver

Order Code: ZT4957402S

£59.99 Inc VAT (20%)


Description

Briton Adjustable Door Closer Size 2-4 Silver Adjustable power size EN 2-4 Typical application medium to high traffic areas, such as office corridors and residential facilities Suitable for doors up to 1100mm and 80kg Certified for door or frame mount applications Fits to �push� or �pull� side of the door 2-4 and parallel arm 3 Tested to EN1154, CE marked and Certifire CE Marked and Certifire Approved. 10 Year Guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Adjustable Door Closer Size 2-4 Silver
  • Finish
    Silver
  • Product Type
    Adjustable Door Closer