Budget Door Closer (BDC1)

Order Code: ZT1196467P

£35.99 Inc VAT (20%)


Description

Door Closer

Specifications for Budget Door Closer (BDC1)
  • MFR Part No.
    112-1000
  • Depth
    80mm
  • Height
    105mm
  • Width
    330mm
  • Weight
    2kg
  • Power Size
    Door up to 950mm/60kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome