0
1
2
3

Glass Door Canopy & Brackets 144cm W 80cm D

Order Code: ZT3961222S

£379.99 Inc VAT (20%)


Description

Providing the exterior doors of your home or business with year round shelter, this modern Glass Over Door Canopy is the perfect alternative to building a brick canopy or porch.

Two fixed back to wall L shaped cantilever brackets included, which support for the 8mm thick panel of clear glass.

Glass Canopy Features


* 1440mm W x 800mm D glass over door canopy
* Two support brackets constructed from tubular 304 stainless steel with a satin finish
* Includes anchor bolts which are designed for solid walls
* 8mm thick self cleaning glass
* Pre-drilled glass with holes to fix the brackets Give your property a modern face lift with this swanky feature, made from 304 stainless it is durable and highly resistant to corrosion, plus the self cleaning glass requires little maintenance.

Please note: we recommend at least 2 people assemble & fix this canopy.

Here's everything included:


* 1 x Glass Canopy
* 2 x Brackets (304 stainless steel)
* 4 x Anchor Bolts
* 4 x Anchor Bolt Covers
* 1 x 4mm Allen Key (for assembly)
* 4 x Glass Clamps
* 12 x Rubber Washers You will also require a hammer & drill when securing the wall fitting, plus a glass lifter might also be necessary when lifting & installing the glass canopy.

Please note the bracket should be positioned 150mm inside the edge of the glass.

See full description
Specifications for Glass Door Canopy & Brackets 144cm W 80cm D
  • Glass Thickness
    8mm
  • Product Type
    Glass Canopy
  • Depth
    800mm
  • Width
    1440mm
  • Style
    Modern

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome