P-YCJDC Concealed Door Closer Electro Brass Finish YALPYCJDCEB

Order Code: ZT1684725S

£13.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.290%
5 - 9£12.764%
10 +£12.238%


Description

The Yale PYCJDC concealed door closer fits into the hinge side of the door, providing automatic closure of light - medium weight internal doors weighing up to 50kg. This door closer is suitable for left and right hand fitting and supplied with all fixings, the closer has been included in successful fire test to BS EN 1634-1 and is suitable for 1/2 hour fire doors. Finish Electro Brassed. 2 year guarantee.

See full description
Specifications for P-YCJDC Concealed Door Closer Electro Brass Finish YALPYCJDCEB
  • Type
    Concealed Door Closer
  • Finish
    Electro Brassed
  • Closer Type
    Concealed Door Closer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome