Premium Door Closer Capacity kg 120

Order Code: ZT3405390S

£199.99 Inc VAT (20%)


Description

Extremely versatile closer which suits a wide range of door sizes and with every type of adjustment in one body style.Adjustable power 3-6 by spring tension.Adjustable closing speed and latch action and adjustable backcheck and delayed action.Suitable for medium and heavy duty commercial applications and suitable for a maximum door weight of 120kg and width of 1400mm.CE marked against EN1154.Included in successful fire test to EN1634.Suitable for use on timber fire doors of up to 120 minutes fire resistance, 240 minutes insulated steel doors.High corrosion resistance.

See full description
Specifications for Premium Door Closer Capacity kg 120
  • Product Type
    Door Closer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome