100mm Strong Butt Hinges BZP (PR)

Order Code: ZT1717569S

£3.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.390%
10 +£3.196%


Description

These strong butt hinges are ideal for domestic use on heavily used doors. Due to their smooth mechanism and ability to carry heavy loads for a long time, strong butt hinges are very popular for residential use.

Features and Benefits
• Smooth operation under heavy loads
• Long lasting durability
• Wide application

Typical Applications
• Residential doors

See full description
Specifications for 100mm Strong Butt Hinges BZP (PR)
  • Product Type
    Strong Butt Hinges
  • Finish/Coating
    Self Colour
  • Length
    100mm
  • Material
    Steel
  • MFR Part No.
    451-PP0100ZP
  • Width
    73mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome