75mm Strong Butt Hinges Self Colour (PR)

75mm Strong Butt Hinges Self Colour (PR)

Order Code: ZT1717590S

£2.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.874%
20 - 49£2.758%
50 - 99£2.6312%
100 +£2.5116%

Order by 12pm, get it Tomorrow

Description

These strong butt hinges are ideal for domestic use on heavily used doors. Due to their smooth mechanism and ability to carry heavy loads for a long time, strong butt hinges are very popular for residential use.

Features and Benefits
• Smooth operation under heavy loads
• Long lasting durability
• Wide application

Typical Applications
• Residential doors

See full description
Specifications for 75mm Strong Butt Hinges Self Colour (PR)
  • Length
    75mm
  • Finish/Coating
    Self Colour
  • Product Type
    Strong Butt Hinges
  • MFR Part No.
    451-PP0075SC
  • Material
    Steel
  • Width
    64mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome