Brass Butt Hinges Self Colour (Pair) 25mm

Order Code: ZT4968812S

£3.79 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.790%
10 - 19£3.644%
20 - 49£3.498%
50 - 99£3.3412%
100 +£3.1816%


Description

Securit Brass Butt Hinges Self Colour (Pair) 25mm Suitable for use on wooden doors

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Brass Butt Hinges Self Colour (Pair) 25mm
  • Type
    Butt Hinges
  • Size
    25mm
  • Pack Quantity
    Pair
  • Finish
    Self Colour
  • Material
    Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome