Brass Butt Hinges Self Colour (Pair) 38mm

Order Code: ZT4968375S

£4.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.090%
10 - 19£3.934%
20 - 49£3.768%
50 - 99£3.6012%
100 +£3.4416%


Description

Securit Brass Butt Hinges Self Colour (Pair) 38mm Suitable for use on wooden doors

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Brass Butt Hinges Self Colour (Pair) 38mm
  • Size
    38mm
  • Finish
    Self Colour
  • Pack Quantity
    Pair
  • Material
    Brass
  • Product Type
    Butt Hinges

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome