Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Door Hardware & Components
Door Hinges
Brass Butt Hinges Self Colour (Pair) 63mm
By Securit
Order Code:
ZT4968700S
£5.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.29
0%
5 - 9
£5.08
4%
10 - 19
£4.87
8%
20 - 49
£4.66
12%
50 +
£4.44
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
5.29
https://www.zoro.co.uk/shop/maintenance-and-outdoor/door-hinges/brass-butt-hinges-self-colour-pair-63mm/p/ZT4968700S
Add to quotation
View all Door Hinges
Description
Securit Brass Butt Hinges Self Colour (Pair) 63mm Suitable for use on wooden doors
Tags:
#BulkDiscount
Specifications
Specifications for Brass Butt Hinges Self Colour (Pair) 63mm
Type
Butt Hinges
Finish
Self Colour
Material
Brass
Pack Quantity
Pair
Size
63mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome