0
1

CFM-L Horizontally elongated hinges SUPER-technopolymer Hinge bodies with the same dimensions CFM-L-A.50-76-SH-6

Order Code: ZT1608196S

£8.49 Inc VAT (20%)
£8.995.5% off
QuantityPriceDiscount
1 - 4£8.490%
5 - 9£8.154%
10 - 19£7.818%
20 - 49£7.4712%
50 +£7.1316%


Description

CFM-L Horizontally elongated hinges, SUPER-technopolymer, Hinge bodies with the same dimensions For product drawing and dimensions refer to pdf Item data sheet.

Specifications for CFM-L Horizontally elongated hinges SUPER-technopolymer Hinge bodies with the same dimensions CFM-L-A.50-76-SH-6
  • MFR Part No.
    CFM-L-A.50-76-SH-6
  • h1
    6.5
  • C#
    5Nm
  • b1
    31
  • L
    50
  • B
    76
  • b2
    31
  • Weight
    43g
  • H
    11.5
  • d4
    12.5
  • d3
    6.5
  • h2
    6
  • d
    6