Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Door Hardware & Components
Door Hinges
CMM-SST Hinges Stainless steel CMM-SST-30-SH-5
By ELESA
Order Code:
ZT1610490S
£30.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£30.99
0%
5 - 9
£29.75
4%
10 +
£28.51
8%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
30.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/door-hinges/cmm-sst-hinges-stainless-steel-cmm-sst-30-sh-5/p/ZT1610490S
Add to quotation
View all Door Hinges
Description
CMM-SST Hinges, Stainless steel For product drawing and dimensions refer to pdf Item data sheet.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for CMM-SST Hinges Stainless steel CMM-SST-30-SH-5
MFR Part No.
CMM-SST-30-SH-5
L
30
d
3
b1
10.5
h1
4.5
d3
4.5
h2
4
Weight
23g
H
7.5
f
18
d4
8.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome