0
1

Hinge for Thin Frame-CFB.108 SH-6

Order Code: ZT1611427S

£13.49 Inc VAT (20%)
£13.993.5% off
QuantityPriceDiscount
1 - 4£13.490%
5 - 9£12.954%
10 - 19£12.418%
20 +£11.8712%


Description

CFB. Hinge for thin frames, Technopolymer For product drawing and dimensions refer to pdf Item data sheet.

Specifications for Hinge for Thin Frame-CFB.108 SH-6
  • MFR Part No.
    CFB.108 SH-6
  • d
    6
  • B
    45
  • l1
    18
  • d2
    6
  • L
    109
  • Weight
    92g
  • l2
    27
  • b1
    20.5
  • Pass-through Holes
    6.5
  • l
    10
  • C#
    3Nm