Steel Butt Hinges Self Colour 100mm (Pair)

Order Code: ZT4968255S

£4.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.190%
10 - 19£4.024%
20 - 49£3.858%
50 - 99£3.6912%
100 +£3.5216%


Description

Securit Steel Butt Hinges Self Colour 100mm (Pair) Suitable for use on wooden doors

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Steel Butt Hinges Self Colour 100mm (Pair)
  • Finish
    Self Colour
  • Size
    100mm
  • Type
    Butt Hinges
  • Material
    Steel
  • Pack Quantity
    Pair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome