Steel Butt Hinges Self Colour 25mm (Pair)

Order Code: ZT4968329S

£2.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.874%
20 - 49£2.758%
50 - 99£2.6312%
100 +£2.5116%


Description

Securit Steel Butt Hinges Self Colour 25mm (Pair) Suitable for use on wooden doors

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Steel Butt Hinges Self Colour 25mm (Pair)
  • Size
    25mm
  • Pack Quantity
    Pair
  • Type
    Butt Hinges
  • Material
    Steel
  • Finish
    Self Colour

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome