Steel Butt Hinges Self Colour 65mm Pack of 20

Order Code: ZT4955877S

£6.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.390%
5 - 9£6.134%
10 - 19£5.888%
20 - 49£5.6212%
50 +£5.3716%


Description

Securit Steel Butt Hinges Self Colour 65mm Pack 20 Suitable for use on wooden doors

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Steel Butt Hinges Self Colour 65mm Pack of 20
  • Pack Quantity
    20
  • Finish
    Self Colour
  • Size
    65mm
  • Product Type
    Butt Hinges
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome