Steel Butt Hinges Self Colour 65mm Pair

Order Code: ZT4968182S

£3.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.090%
10 - 19£2.974%
20 - 49£2.848%
50 - 99£2.7212%
100 +£2.6016%


Description

Securit Steel Butt Hinges Self Colour 65mm Pair Securit Steel Butt Hinges Self Colour (Pair) - 50mm

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Steel Butt Hinges Self Colour 65mm Pair
  • Pack Quantity
    Pair
  • Finish
    Self Colour
  • Material
    Steel
  • Size
    65mm
  • Product Type
    Butt Hinges

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome