Tee Hinges Light Black 1.2mm 100mm 4" 10prs

Order Code: ZT4956003S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.595%
10 - 19£7.1910%
20 +£6.7915%


Description

Securit Tee Hinges Light Black 1.2mm 100mm 4" 10prs Made from Steel Black or Zinc plated finish Light duty tee hinges Supplied as a pair Fixing screws NOT included

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Tee Hinges Light Black 1.2mm 100mm 4" 10prs
  • Product Type
    Tee Hinges
  • Length
    100mm
  • Material
    Steel
  • Colour
    Black
  • Size
    4in
  • Finish
    Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome