Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Door Hardware & Components
Door Hinges
Thin hinge-CFC.55 SH-5
By ELESA
Order Code:
ZT1611356S
£10.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.19
0%
5 - 9
£9.78
4%
10 - 19
£9.37
8%
20 +
£8.97
12%
1
Add to basket
Get it in
8-10
working days
Available
GBP
10.19
https://www.zoro.co.uk/shop/maintenance-and-outdoor/door-hinges/thin-hinge-cfc-55-sh-5/p/ZT1611356S
Add to quotation
View all Door Hinges
Description
CFC. Thin hinge, Technopolymer For product drawing and dimensions refer to pdf Item data sheet.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Thin hinge-CFC.55 SH-5
MFR Part No.
CFC.55 SH-5
Weight
21g
h2
6
f2
8
h1
8
H
14
B
59
b1
20
l1
62
Pass-through Holes
4.8
C#
5Nm
L
55