Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Door Hardware & Components
Door Stops
35MM Rubber Door Stop Black
By Matlock
1 Review
Order Code:
ZT1059018X
£2.99
each
Inc VAT (20%)
£59.80 minimum order value
Quantity
Price
Discount
1 - 19
£2.99
0%
20 - 49
£2.87
4%
50 - 99
£2.75
8%
100 +
£2.63
12%
Add to basket
Minimum order quantity: 20.
Currently unavailable
Unavailable
GBP
59.80
https://www.zoro.co.uk/shop/maintenance-and-outdoor/door-stops/35mm-rubber-door-stop-black/p/ZT1059018X
Add to quotation
View all Door Stops
Description
Screw through type for fixing to floor. Sold individually - boxed in 50's.
Tags:
#BulkDiscount
Specifications
Specifications for 35MM Rubber Door Stop Black
Finish
Black
MFR Part No.
971-PP0000BK
Diameter
35mm
Size
35mm
Product Type
Rubber Door Stop
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome