Aluminium Frame Adhesive PP Brush

Order Code: ZT4960001S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Woodside Aluminium Frame Adhesive PP Brush Bottom of the Door Self Seal Draught Excluder TPE Sweep Aluminium Silver Fits doors up to 838mm (2�9�) Self adhesive attachment. For all gaps up to 1� (25mm) or internal doors. Simple to fit. White colour finish.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Aluminium Frame Adhesive PP Brush
  • Product Type
    Adhesive PP Brush
  • Finish
    Silver
  • Material
    Aluminium
    TPE
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome