BIG DISK Floor Mounted Door Stopper, Ø98mm, Pack Of 4, Height 30mm

Order Code: ZT2678017S

£149.99 Inc VAT (20%)


Description

BIG DISK floor mounted door stopper, 98 mm, pack of 4, height 30 mm. Supplied = assembled. Product type = door stoppers. Colour = silver, black. Type of mounting = not attached. Diameter = 98 mm. Height = 30 mm. Length = 98 mm. Weight = 1 kg. Material = thermoplastic rubber, cast zinc, stainless steel finish. Width = 98 mm. Firm hold due to high own weight. No bonding, no bolting, no assembly necessary. High quality rubber ring protects the door. Flexible and suitable for versatile use. Sturdy cast zinc design in brushed stainless steel finish, with anti-slip, rubberised bottom and rubber ring for door protection, suitable for universal use, suitable for all surfaces.

See full description
Specifications for BIG DISK Floor Mounted Door Stopper, Ø98mm, Pack Of 4, Height 30mm
  • Product Type
    Door Stoppers
  • Diameter
    98mm
  • Supplied
    Assembled
  • Pack Quantity
    4
  • Colour
    Silver, Black
  • Length
    98mm
  • Weight
    1kg
  • Height
    30mm
  • Width
    98mm
  • Mounting Type
    Not Attached

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome