Bottom of The Door Self Seal Draught Excluder TPE Sweep Aluminium Silver

Order Code: ZT4960052S

£8.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.490%
5 - 9£8.154%
10 - 19£7.818%
20 - 49£7.4712%
50 +£7.1316%


Description

Woodside Bottom of the Door Self Seal Draught Excluder TPE Sweep Aluminium Silver Fits doors up to 838mm (2�9�) For all gaps up to 1� (25mm) Automatically self seals Simple to fit Aluminium silver finish. Pack includes a cam stopper that pushes the seal down when the door closes, the seal then automatically lifts clear of the ground when the door is opened

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Bottom of The Door Self Seal Draught Excluder TPE Sweep Aluminium Silver
  • Material
    Aluminium
    TPE
  • Finish
    Silver
  • Product Type
    Draught Excluder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome