Designer Door Stopper With Wedge, Ø90mm, Pack Of 2, Height 17mm

Order Code: ZT2678099S

£149.99 Inc VAT (20%)


Description

Designer door stopper with wedge, 90 mm, pack of 2, height 17 mm. Supplied = assembled. Product type = door stoppers. Colour = silver, black. Type of mounting = adhesive or screw on fitting. Diameter = 90 mm. Height = 17 mm. Length = 210 mm. Weight = 0.33 kg. Material = thermoplastic rubber, cast zinc, stainless steel finish. Width = 90 mm. To bond or bolt in place. For a wide range of applications. Suitable for all smooth surfaces. Stylish design. Sturdy cast zinc design with a brushed stainless steel finish, wedge with ribbed surface made of thermoplastic rubber, firm hold due to option of using bolts or adhesive, can be removed without leaving residue by twisting.

See full description
Specifications for Designer Door Stopper With Wedge, Ø90mm, Pack Of 2, Height 17mm
  • Diameter
    90mm
  • Product Type
    Door Stoppers
  • Supplied
    Assembled
  • Pack Quantity
    2
  • Colour
    Silver, Black
  • Height
    17mm
  • Length
    210mm
  • Width
    90mm
  • Mounting Type
    Adhesive Or Screw On Fitting
  • Weight
    0.33kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome