Designer Floor Mounted Door Stopper, Ø90mm, Pack Of 2, Height 18mm

Order Code: ZT2678043S

£119.99 Inc VAT (20%)


Description

Designer floor mounted door stopper, 90 mm, pack of 2, height 18 mm. Supplied = assembled. Product type = door stoppers. Colour = silver, black. Type of mounting = adhesive or screw on fitting. Diameter = 90 mm. Height = 18 mm. Length = 90 mm. Weight = 0.30 kg. Material = thermoplastic rubber, cast zinc, stainless steel finish. Width = 120 mm. To bond or bolt in place. For a wide range of applications. Suitable for all smooth surfaces. Stylish design. Sturdy cast zinc design with a brushed stainless steel finish, soft stop made of thermoplastic rubber, firm hold due to option of using bolts or adhesive, can be removed without leaving residue by twisting.

See full description
Specifications for Designer Floor Mounted Door Stopper, Ø90mm, Pack Of 2, Height 18mm
  • Product Type
    Door Stoppers
  • Diameter
    90mm
  • Colour
    Silver, Black
  • Pack Quantity
    2
  • Supplied
    Assembled
  • Height
    18mm
  • Mounting Type
    Adhesive Or Screw On Fitting
  • Weight
    0.3kg
  • Width
    120mm
  • Length
    90mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome