Designer Wall Mounted Door Stopper, Ø38mm, Pack Of 5, Height 10mm

Order Code: ZT2678069S

£123.99 Inc VAT (20%)


Description

Designer wall mounted door stopper, 38 mm, pack of 5, height 10 mm. Supplied = assembled. Product type = door stoppers. Colour = silver, black. Type of mounting = adhesive or screw on fitting. Diameter = 38 mm. Height = 10 mm. Length = 38 mm. Weight = 0.05 kg. Material = thermoplastic rubber, cast zinc, stainless steel finish. Width = 38 mm. To bond or bolt in place. For a wide range of applications. Suitable for all smooth surfaces. Stylish design. Sturdy cast zinc design with a brushed stainless steel finish, soft stop made of thermoplastic rubber, firm hold due to option of using bolts or adhesive, can be removed without leaving residue by twisting.

See full description
Specifications for Designer Wall Mounted Door Stopper, Ø38mm, Pack Of 5, Height 10mm
  • Diameter
    38mm
  • Product Type
    Door Stoppers
  • Pack Quantity
    5
  • Colour
    Silver, Black
  • Supplied
    Assembled
  • Length
    38mm
  • Height
    10mm
  • Width
    38mm
  • Mounting Type
    Adhesive Or Screw On Fitting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome