0
1
2
3

Door Wedge White Pack of 2 (Non-slip Base with Material) 9132

Order Code: ZT1548738S

£3.79 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.790%
10 - 19£3.644%
20 - 49£3.498%
50 - 99£3.3412%
100 +£3.1816%


Description

Keeping your doors open, the white door wedge is suitable for a range of different environments. With a construction of the very best materials, you don't have to worry about the wedge reducing in quality over time. The design is classic, tapered to easily fit under the door and non slip to prevent doors from coming open. The style is unobtrusive and therefore perfect for any type of office without looking out of place.
Door wedge to keeps doors open
Durable material is guaranteed to last
Tapered end is ideal for most doors
Unobtrusive design is perfect for all workplaces
Non-slip base to allow for secure holding
Pack of 2
Colour: White

See full description
Specifications for Door Wedge White Pack of 2 (Non-slip Base with Material) 9132
  • MFR Part No.
    HS09132
  • Colour
    White
  • Product Type
    Door Wedge