Floor/wall Mounted Door Stopper Set, 3 X Door Wedge, 7 X Wall Stopper, 10 Part

Order Code: ZT2678130S

£93.99 Inc VAT (20%)


Description

Floor/wall mounted door stopper set, 3 x door wedge, 7 x wall stopper, 10 part. Supplied = assembled. Product type = door stoppers. Colour = black, white. Type of mounting = adhesive or screw on fitting. Diameter = 108.5 mm. Height = 19 mm. Weight = 0.30 kg. Material = plastic. Award winning door stopper innovation 3-STOP and elegant wall buffer for protecting doors, walls and furniture. 3 different wedge heights can be used for every door gap, regardless of how large the distance between the door and floor is. Can be used as a door wedge, door stopper or door holder. Door wedge 3-STOP made of innovative elastomer: Three rounded wedge shapes with different pitch angles make it 100% flexible and suitable for every door gap. The door wedge 3-STOP always fits, e.g. behind or in front of the door, between the door and wall, between the door and door frame. The top and bottom are ribbed to prevent the wedges from sliding away on smooth floors, and to fix the doors in place. The rounded shape protects walls, floor and doors from damage. Dimensions 108.5 mm, height 19 mm. Wall buffer: Exclusive design made of high quality plastic. For bonding or bolting in place, suitable for all smooth surfaces. Set comprised of 3 x door wedge 3-STOP, colour black. Self adhesive wall buffer, colour white 3 x 20 mm, 3 x 40 mm, 1 x 60 mm.

See full description
Specifications for Floor/wall Mounted Door Stopper Set, 3 X Door Wedge, 7 X Wall Stopper, 10 Part
  • Diameter
    108.5mm
  • Product Type
    Door Stoppers
  • Colour
    Black, White
  • Material
    Plastic
  • Supplied
    Assembled
  • Height
    19mm
  • Weight
    0.3kg
  • Mounting Type
    Adhesive Or Screw On Fitting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome