Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Door Hardware & Components
Door Stops
Single Doorstop Elastomer Black
By Alba
Order Code:
ZT4783626S
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 +
£6.50
7%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/door-stops/single-doorstop-elastomer-black/p/ZT4783626S
Add to quotation
View all Door Stops
Description
Efficient floor accessory with an original design and nonslip sole.
Tags:
#BulkDiscount
Specifications
Specifications for Single Doorstop Elastomer Black
Material
Elastomer
Type
Door Holders & Closers
Form
Door Wedge
Colour
Black
Weight
34g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome