Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Door Hardware & Components
Door Stops
Spring Door Stop 75mm Chrome Plated
By Securpak
Order Code:
ZT4946746S
£4.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.59
0%
10 - 19
£4.41
4%
20 - 49
£4.22
8%
50 - 99
£4.04
12%
100 +
£3.85
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
4.59
https://www.zoro.co.uk/shop/maintenance-and-outdoor/door-stops/spring-door-stop-75mm-chrome-plated/p/ZT4946746S
Add to quotation
View all Door Stops
Description
Securpak Spring Door Stop 75mm Chrome Plated Provides protection from the door damaging the wall
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Spring Door Stop 75mm Chrome Plated
Product Type
Door Stop
Height
75mm
Finish
Chrome Plated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome