Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Door Hardware & Components
Door Stops
SSS Secret Fix Projecting Door Stop 75mm
By Matlock
Order Code:
ZT1059013X
£5.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.09
0%
5 - 9
£4.89
4%
10 - 19
£4.68
8%
20 - 49
£4.48
12%
50 +
£4.28
16%
1
Add to basket
Get it on
Fri, 17th Jan
In Stock
GBP
5.09
https://www.zoro.co.uk/shop/maintenance-and-outdoor/door-stops/sss-secret-fix-projecting-door-stop-75mm/p/ZT1059013X
Add to quotation
Schedule an order and save 5%
View all Door Stops
Description
Projecting door stop. Finished in aluminium, stainless steel and brass. Size: 75mm.
Tags:
#BulkDiscount
Specifications
Specifications for SSS Secret Fix Projecting Door Stop 75mm
Finish
Stainless Steel
Size
75mm
Product Type
Projecting Door Stop
Length
75mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome