TOWER Floor Mounted Door Stopper, Ø70mm, Pack Of 2, Height 70mm

Order Code: ZT2678096S

£123.99 Inc VAT (20%)


Description

TOWER floor mounted door stopper, 70 mm, pack of 2, height 70 mm. Supplied = assembled. Product type = door stoppers. Colour = silver, black. Type of mounting = not attached. Diameter = 70 mm. Height = 70 mm. Length = 70 mm. Weight = 1.1 kg. Material = thermoplastic rubber, cast zinc, stainless steel finish. Width = 70 mm. Heavy and high version for a firm hold. No bonding, no bolting, no assembly necessary. High quality rubber ring protects the door. Flexible and suitable for versatile use. Sturdy cast zinc design in brushed stainless steel finish, with anti-slip, rubberised bottom and rubber rings for door protection, suitable for universal use, suitable for all surfaces.

See full description
Specifications for TOWER Floor Mounted Door Stopper, Ø70mm, Pack Of 2, Height 70mm
  • Diameter
    70mm
  • Product Type
    Door Stoppers
  • Pack Quantity
    2
  • Supplied
    Assembled
  • Colour
    Silver, Black
  • Length
    70mm
  • Width
    70mm
  • Mounting Type
    Not Attached
  • Height
    70mm
  • Weight
    1.1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome