Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Door Hardware & Components
Door Stops
Weighted Door Wedge Wood Black
By Alba
Order Code:
ZT4783674S
£13.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/door-stops/weighted-door-wedge-wood-black/p/ZT4783674S
Add to quotation
View all Door Stops
Description
Alba 1Kg Weighted Door Wedge Steel/Elastomer 105 x 52 x 105mm Wood/Black - DOORSTOP W
Specifications
Specifications for Weighted Door Wedge Wood Black
Type
Door Holders & Closers
Weight
1kg
Material
Wood and Rubber
Colour
Brown/Black
Product Type
Door Stop
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome