1080P Wired/Wireless Video Doorbell with 5200mah Battery & USB Chime

Order Code: ZT4069160S

£53.99 Inc VAT (20%)


Description

Choose your preferred security setup with ENER-J's Flexi Wireless or Wired Video Doorbell. No Monthly Fees & No Hub Needed. Get instant alerts on your smartphone, wherever you are, as soon as anyone rings the doorbell. This smart doorbell offers a unique square viewing angle and a wide 110-degree field of view, ensuring you see visitors from head to toe or spot packages on the ground. Enjoy the flexibility of dual-power options - either use the built-in rechargeable battery or connect it to existing wiring for continuous power. The doorbell also features a siren and 2-way audio for enhanced security, enabling you to deter intruders and communicate with visitors. With 1080p HD video and crisp night vision, never miss a moment with instant notifications for doorbell presses and motion detection. The larger rechargeable battery provides up to 120 days of power for added convenience. It also comes with an indoor USB chime which can be plugged into any USB socket.

Unique Viewing Angle: Experience a square viewing angle and a wide 110-degree field of view, offering a comprehensive view of visitors or packages on the ground.

Dual-Power Options: Power the doorbell using the built-in rechargeable battery or connect it to existing wiring for uninterrupted power supply.

Siren & 2-Way Audio: Deter intruders with an integrated alarm triggered by motion detection or through the app. Communicate with visitors using the built-in speaker and microphone.

HD Video & Night Vision: Enjoy clear 1080p HD video with HDR and crisp night vision, ensuring you never miss important details. Get instant notifications for doorbell presses and motion alerts.Larger Rechargeable Battery Power: Benefit from the convenience of 5200 mAh rechargeable batteries, providing sufficient power for Video Doorbells for up to 120 days.

See full description
Specifications for 1080P Wired/Wireless Video Doorbell with 5200mah Battery & USB Chime
  • Product Type
    Video Doorbell
  • Resolution
    1080P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome