Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Door Accessories
Doorbells
Bell Push 240V Chrome - 2500844422
By Deta
Order Code:
ZT5056789S
£13.39
Inc VAT (20%)
£13.99
4% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.39
https://www.zoro.co.uk/shop/maintenance-and-outdoor/doorbells/bell-push-240v-chrome-2500844422/p/ZT5056789S
Add to quotation
View all Doorbells
Description
Deta BELL PUSH 240V CHROME Door Bell & Bell Pushes C3506CH
Specifications
Specifications for Bell Push 240V Chrome - 2500844422
Height
44mm
Length
128mm
Width
128mm
Shape
PG12
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome