Chime for Slim Doorbell SHA5289

Order Code: ZT4069266S

£13.39 Inc VAT (20%)


Description

Adjustable Ringtone:

Ringtones: Choose from 18 melodious
Max volume: 5 Volume levels (including mute)
Decibels: Up to 100db
Range: 25 meters in indoor, 200 meters in open area
RF: 433MHz
Power: 230W
Plug: UK plug
Size (without plug) : 68x44x68mm
Weight: 65g

See full description
Specifications for Chime for Slim Doorbell SHA5289
  • Power
    230W
  • Product Type
    Doorbell

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome