Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Door Accessories
Doorbells
Door Chime Mains Integral Transformer 230V 50HZ Bell Push
By Greenbrook
Order Code:
ZT5003617S
£26.99
Inc VAT (20%)
£27.99
3.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/doorbells/door-chime-mains-integral-transformer-230v-50hz-bell-push/p/ZT5003617S
Add to quotation
View all Doorbells
Description
Greenbrook DOOR CHIME MAINS INTEGRAL TRANSFORMER 230V 50HZ BELL PUSH Door Bell Kit DHT01AN-C
Specifications
Specifications for Door Chime Mains Integral Transformer 230V 50HZ Bell Push
Height
170mm
Width
105mm
Shape
Rectangular
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome