Plug-In Door Chime with Night Light

Order Code: ZT5469369S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 +£16.145%


Description

Uni-Com Plug-In Door Chime with Night Light.Its dusk to dawn sensor means the night light will automatically operate only when it is dark, and can be switched off if required.Ideal for use around the home, plugs into any 13A socket around your home.The door chime is wireless, so no wiring is required, and with an extensive operating range of up to 200m, you never have to miss a visitor or delivery. The bell push is water resistant (IP44 rated) .It has three operating modes - chime sound only, LED alert light only and both together, you can set your Door Chime to operate exactly as you want it to. With 30 different chime melodies to choose from, 90dB (A) sound output with volume control and a flashing chime alert, you will always know when somebody is at your door.Bell push powered by 1 x CR2032 Button Cell Battery (supplied) .Compatible with all other Wireless Uni-Com door chimes.

See full description
Specifications for Plug-In Door Chime with Night Light
  • Bell Type
    Doorbell Kit
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome