Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Door Accessories
Doorbells
Power Supply Boxed 2.0A 12V DC
By Newlec
Order Code:
ZT5093825S
£99.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/doorbells/power-supply-boxed-2-0a-12v-dc/p/ZT5093825S
Add to quotation
View all Doorbells
Description
Newlec POWER SUPPLY BOXED 2.0A 12V DC Commercial Door Entry System (NEW2614) NL11620
Specifications
Specifications for Power Supply Boxed 2.0A 12V DC
Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome