Slim Wireless Video Door Bell 5200mAh Battery Including UK Chime

Order Code: ZT4069236S

£69.99 Inc VAT (20%)


Description

SMART DOORBELL CAMERA: You can answer the door wherever you are, see and speak to visitors on your iPhone/Android phone. And alert notification will be sent to your phone when visitors press the wireless doorbell or any movements in the detection areas.
REMOTE LIVE VIEW: Quick and Easy setup via smart phone. After you follow the instruction to connect the camera to your home router 2.4 GHz WiFi, then you can remotely view and talk with visitors outside the door from anywhere on your phone app.
No Monthly Fees: Unlike other brands, we dont charge you ant monthly fees. You can use a Micro SD card to record, maximum support to 32GB (not included) .
IR NIGHT VISION: Built-in 6 infrared night vision lights, automatically switch on in a dim environment. Protect your home day and night. And IP44 Waterproof makes your doorbell camera recording in the ever-changing outdoor environment no matter rain or shine.
Recommended for homes with or without existing doorbell wiring. Simply remove your existing doorbell and replace it with our PRO-Series Wireless Video Door Bell.
Powered by the rechargeable battery pack. Comes with an easy to recharge battery (2x18650) which can last up to 6 months.
Includes Plug in Chime which can be paired easily with our PRO-series Doorbell via RF433Mhz

See full description
Specifications for Slim Wireless Video Door Bell 5200mAh Battery Including UK Chime
  • Product Type
    Wireless Video Door Bell

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome